- Superior low retention (filter and non-filter) option has smooth, hydrophobic surfaces to ensure accurate pipetting
- Filter option reduces cross contamination and prevents damaging aerosols from penetrating into the pipette
- Extended length tips (10µL and 1000µL) allow better access to the bottom of test tubes, reagent bottles, flasks and other vessels
- Pipette Tips are universal fit and compatible with major pipettes
- Molded volume reference markingso 10µL: Marked at 2µL and 10µLo 10µL Extended Length: Marked at 2µL, 5µL and 10µLo 200µL: Marked at 20µL, 50µL, 100µL and 200µLo 300µL: Marked at 10µL, 50µL, 100µL, 200µL and 300µLo 1000µL: Marked at 100µL, 500µL and 1000µLo 1000µL Extended Length: Marked at 150µL, 300µL, 500µL and 1000µL
CELLTREAT® 10µL Pipette Tips, Bulk Packed, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Width | 3/16 in |
Product Details
| Type | Standard Tips |
| Graduated | Yes |
| Color | Natural |
| Packaging | Bulk Packed |
| Capacity | 10uL L |
| Sterile | No |
| Material | Standard Tips |
| Description | Pipette tips |
| Volume Range | 10µL |
| Package Quantity | 5000 |
| Manufacturers Part Number | 229042 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |