SCILOGEX 0.1-10ul MicroPette Universal Tips, Clear Color, Non-Sterile, Bulk 1000/PK
Write a Review
|
Questions & Answers (0)
Product Description
SCILOGEX 0.1-10ul MicroPette Universal Tips, Clear Color, Non-Sterile, Bulk 1000/PK
Available in bulk packs, racked and racked-sterile. MicroPette Tips are made from high purity virgin polypropylene and are designed for use in a wide variety of pipetting applications. They are tested for compatibility with Eppendorf®, Gilson®/Rainin®, and Thermo Labsystems/Finnpipette® pipettes.
Available in bulk packs, racked and racked-sterile. MicroPette Tips are made from high purity virgin polypropylene and are designed for use in a wide variety of pipetting applications. They are tested for compatibility with Eppendorf®, Gilson®/Rainin®, and Thermo Labsystems/Finnpipette® pipettes.
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 0.1-10ul |
Product Details
| Type | Standard Tips |
| Volume mL | 0.2-10UL |
| Color | Clear |
| Material | Standard Tips |
| Sterile | No |
| Volume Range | 0.1–10 µL |
| Package Quantity | 1000 |
| Description | MicroPette Universal Pipette Tips |
| Features | Non-Sterile |
| Manufacturers Part Number | 750001 |
| Brand | Scilogex |
Warranty
| Warranty | 1 yr |