Model # :WBB397753
MPN #: 1024KWAFMSBZ
10-24X1 1/2 Phil Wafer Head #3 Point Self Drill Scr Machine Scr Thd Full Thd Black Zinc Bake 1000pcs
Write a Review
|
Questions & Answers (0)
Product Description
10-24X1 1/2 Phil Wafer Head #3 Point Self Drill Scr Machine Scr Thd Full Thd Black Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #10 |
| Head | Wafer |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 1024KWAFMSBZ |