Model # :WBB398709
MPN #: 1040KWAFMS
10-24X2 1/2 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Full Thread ZincBake 2000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
10-24X2 1/2 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Thd Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | #10 |
| Head | Wafer |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 1040KWAFMS |