10-32 x 1" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - UNF - FT, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
B10-32 x 1" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - UNF - FT - Pkg of 500
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$1,735.00
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 10-32 |
| Head | Pan |
| Thread | Fine in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Description | Machine Screw |
| Package Quantity | 500 |
| Manufacturers Part Number | 773642 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |