Model # :WBB408191
MPN #: MI48MTP188
M4-.7X8 ISO7045 Metric 6 lobe T 20 Pan Head Machine Screw 18 8 Stainless Steel, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
M4-.7X8 ISO7045 Metric 6 lobe T 20 Pan Head Machine Screw 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 mm |
| Size | M4 x 0.7 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1000 |
| Description | Machine Screw |
| Manufacturers Part Number | MI48MTP188 |