Model # :WBB425683
MPN #: 1408TS
1/4-20 x 1/2" Thumb Screw w/ Shoulder - FT - Zinc - Pkg of 800
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X1/2 Thumb Screw With Shoulder Full Thread Zinc. Thumb area enables turning by hand.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Thread | Full in |
| Size | 1/4-20 |
| Head | Thumb |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 800 |
| Description | Thumb Screw with Shoulder |
| Manufacturers Part Number | 1408TS |