M8X12 Metric Socket Set Screw Knurl Cup Point Plain Imported, Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
M8x12 Metric Socket Set Screw Knurl Cup Point Plain Imported. Allen/Hex Keys are used to drive the screw.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 mm |
| Size | M8 x 1.25 |
| Unit of Measurement | Metric |
Product Details
| Type | Cup Point |
| Country of Origin | Import |
| Finish | Plain |
| Material | Alloy Steel |
| Package Quantity | 50 |
| Description | Socket Set Screw |
| Drive Type | Hex |
| Manufacturers Part Number | M8012SSCKI |
| Brand | Kanebridge Corporation |