10-32x1 Fine Thread Button Head Socket Cap Screw Plain. Socket Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Cylindrical head with a rounded top.
Model # :WBB422373
MPN #: 1116CSB
10-32 x 1 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #10-32 |
| Head | Button Socket |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Button Head |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Cap Screw |
| Drive Type | Hex |
| Manufacturers Part Number | 1116CSB |