Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2291355

MPN #: BMJ03008

M3 x 0.5 x 8mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

Product Description
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly.

PRICE
$11.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
11.25
Buy 10 units - 24 units
10.75Save $0.50 (4%)
Buy 25+ units
10.50Save $0.75 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 mm
SizeM3 x 0.5
HeadButton
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity100
DescriptionSocket Cap Screw
Manufacturers Part NumberBMJ03008
GradeClass 10.9
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125B