Model # :WBB421755
MPN #: 1116MSPN
10-32 x 1 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500
Write a Review
|
Questions & Answers (0)
Product Description
10-32X1 Slotted Pan Machine Screw Fully Threaded Nylon. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 10-32 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Nylon |
| Material | Nylon |
| Package Quantity | 2500 |
| Description | Machine Screw |
| Manufacturers Part Number | 1116MSPN |
| Full or Partial Thread | Full |