Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB415798

MPN #: 1116MPTB

10-32X1 Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 5000

Product Description
10-32X1 Phillips Truss Machine Screw Fully Threaded Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

PRICE
$529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size10-32
HeadTruss
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity5000
DescriptionMachine Screw
Manufacturers Part Number1116MPTB
Full or Partial ThreadFull