10-32 x 3/16 Fine Thread Socket Set Screw Half Dog Point Plain - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
10-32x3/16 Fine Thread Socket Set Screw Half Dog Point Plain. Allen/Hex Keys are used to drive the screw.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 In in |
| Size | 10/32 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Half Dog Point |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Set Screw |
| Drive Type | Hex |
| Manufacturers Part Number | 1103SSD |
| Brand | Kanebridge Corporation |