Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218602

MPN #: 40120102

Behlen Country 10' AgStar Heavy Duty Gate, 2" Tube, Green

Product Description
The heavyweight champion of our extensive line of gates - AgStar Gates are designed for high-pressure environments, where security means safety on both sides of the gate.

Features:
  • Level 3: Maximum Confinement: This product is engineered for the toughest conditions. It handles large animals in heavy confinement areas
  • Rock Solid Construction: Engineered with heavy-gauge, high-quality steel and designed especially for the high stress of crowding livestock areas
  • 360° Welds: All joints and seams are fully welded with 360° welds. This helps keep out moisture and adds additional strength and stability, making them more durable than the competition
  • Powder-Coat Finish: Behlen Country's hard-as-nails, powder-coat finish adds years of life to your investment
  • Extensive Variety: Our heavy-duty gates don't sacrifice style for strength!
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • 2" Diameter Steel Tubing: 2" Diameter Steel Tubing
  • Heavy-Duty Hinges: Ensure easy installation and long-term stability
  • Vertical Z-Bracing: Provides extra strength and structural integrity on all gates 8' wide and larger
  • Welded chain latch: Adds peace of mind. Snap chain also included

Suggested Use:
  • Cattle Handing: Provides a robust entry point for handling and sorting cattle
  • Horse Paddocks: Offers secure enclosures for equine facilities
  • Breeding Pen Entrances: Provides secure access to breeding areas
  • Feedlot Sections: Divides feedlot areas while holding up to animal traffic
  • Livestock Loading Areas: Ensures safety during the loading and unloading of animals


PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length116 in
Width2 in
Height50 in
Weight85 lbs

Product Details

TypeFarm Livestock Gates
ColorGreen
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionAgStar Gate Heavy Duty
Manufacturers Part Number40120102
BrandBehlen Country