Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292232

MPN #: CON10A2412

AIMS Power 10 Amp 24V to 12V DC-DC Converter, CON10A2412

Product Description
This compact step-down DC-DC converter has an input voltage of 24 VDC nominal (range 20 VDC to 37 VDC) to a highly regulated output voltage of 12 VDC nominal at 10 Amps. This a non-isolated 10 amp DC-DC converter and is made for use in negative ground systems.

Features:
  • Green LED on front panel to confirm power on
  • Terminal block for DC input/output
  • Over Temperature protection
  • Over Load protection
  • DC Input Low Battery Shutdown
  • DC Input High Battery Shutdown
  • DC Output Short Protection
  • DC Output Over Current Protection
  • DC Output Over Voltage Protection
  • Transformer based
  • Aluminum case for optimal cooling
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor

    Specifications:
    • CE EN61000-6-3:2007+A1:2011
    • CE EN61000-6-1:2007 DC Input Voltage: 20-37 Vdc
    • DC Output Voltage: 12.5-13.5 Vdc
    • Output Current: 10 amps
    • Output Current Max: 12 amps
    • Non-Isolated
    • Conversion Effiency: >91%
    • DC Input Low Battery Shutdown: 18 +/- 1 V
    • DC Input High Battery Shutdown: >38Vdc
    • DC Input Over Current Protection: 7.5A Fuse
    • DC Input Polarity Protection: Fuse Protected
    • Over Temperature Protection: 150 +/- 5° F
    • DC Output Short Protection: Yes
    • DC Output Over Current Protection: 12 amps
    • DC Output Over Voltage Protection: TVS Diode


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.41 in
Width3.39 in
Height2.2 in
Weight0.7 lbs

Product Details

DC Amps10 A
Description10 Amp 24V to 12V DC-DC Converter
Manufacturers Part NumberCON10A2412
Output Voltage12.5-13.5 VDC V
DC Input Voltage20-37 VDC
BrandAIMS Power
Internal Fuse ProtectionYes