IMD PTO AVR Generator Kit, 22,000 Watts, 120/240V, 90A, Black
Write a Review
|
Questions & Answers (0)
Product Description
High quality PTO generator with 22KW continuous output Auto. Voltage Regulator, 120/240V, 60Hz single phase Heavy duty design for maintenance free performance. 100% copper winding, low distortion alternator (THM<5%) for high quality power output, insulation class H. Lifetime pre-sealed maintenance-free bearings. Aluminum and steel housing for a maximum in durability and lightweight. Heavy duty cast iron single stage gearbox. Magnetic circuit breaker with individual circuit protection for safety and accurate overload protection. 4" Three Bar LED meter provides accurate display of Hertz, Volts, and Amps output. Drip-proof design. Simultaneous 120V and 240V output. Full power outlet. Standard 1-3/8", 6-spline input shaft. Made in the USA. Generator warranty is Limited 2 Years Parts, 1 Year Labor.
PRICE
$6,699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 35 in |
| Height | 27 in |
| Weight | 349 lbs |
Product Details
| Color | Black |
| Voltage | 120/240 V V |
| Material | Steel, Aluminum, Copper |
| Outlets | 3 |
| Manufacturers Part Number | 22007P |
| Outlet Type | 120V Duplex, Nema 1450R, 175A Anderson |
| Rated Watts | 22000 W |
| Rated Amps | 90 A A |
| Brand | IMD |
Warranty
| Warranty | Limited 2 Years Parts, 1 Year Labor |