- Easily create repeatable bends when paired with the Press Brake Back Gauge
- Fabricate brackets, frames, pans, and tanks with this Brake with 4-Way Die
- Includes a standard punch that allows 1/16", 1/8", 3/16" and 1/4" material to be formed to a 90° angle
Edwards® 10" Brake w/ 4 Way Die For 55T, 60T, 75T, 100T, 110 Elite Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,969.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 9 in |
| Height | 9 in |
| Weight | 54 lbs |
Product Details
| Type | Brake |
| Country of Origin | Made in USA |
| Description | 10" Brake w/ 4 Way Die For 55T, 60T, 75T, 100T, 110 Elite Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC1051 |
| Brand | Edwards |
| Style Type | Ironworker |