- Individual locker gives the user their own locked compartment for personal belongings including uniforms, equipment, supplies or tools.
- Simultaneous access to all lockers by management is available through the master door.
- Simply turn one key and open all locker compartments at once.
- Penco folded garment lockers are furnished with standard cam locks or turn knobs.
- All hardware is zinc plated and assembly rivets are rust-proof aluminum.
- Folded garment lockers can be personalized with your company's logo. Ask your sales representative for more details.
- Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
- Resistant to humidity, corrosion, and small impacts.
- A longer lasting finish translates into reduced equipment costs, increased value and profitability.
Penco® 10 Door Folded Garment Locker w/ Turn Knob Lock, 16-1/2"Wx16"Dx77-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Open the Door to Dispensing Efficiency and Inventory Savings!
PRICE
$515.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 16 in |
| Height | 77-1/2 in |
| Weight | 100 lbs |
| Opening Width | 12 in |
| Door Gauge | 18 ga |
| Gauge | 16 ga |
| Opening Height | 7 in |
Product Details
| Lock Type | Knob Lock |
| Type | Folded Garment Locker |
| Color | Gray |
| Tier Type | 10-Person |
| Configuration | 1 Wide |
| Style | Folded Garment-10 Compartment |
| Number of Doors | 10 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 10 |
| Manufacturers Part Number | 12700-GRAY |
| Brand | Penco |