Qorpak® 10 dram Amber Vial w/24-400 White PP Hole Cap & PTFE/Silicone Septa, Cleaned/Cert, 80PK
Write a Review
|
Questions & Answers (0)
Product Description
Qorpak offers TOC Vials. Autosampler compatible, these 40 ml glass vials are certified for <10 ppb or <20 ppb & come with attached hole caps, septas, and dust covers. Package Quantity of 80.
PRICE
$419.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 5 in |
| Weight | 5 |
| Size | 27.70 x 95mm |
| Diameter | 27.75mm |
Product Details
| Neck Finish | 24-414 |
| Color | Amber |
| Capacity | 10 (40) ml |
| Closure Type | PP Hole Cap & PTFE/Silicone Septa |
| Material | Amber Borosilicate |
| Description | TOC Vial |
| Package Quantity | 80 |
| Manufacturers Part Number | GLC-06161 |
| Grade | Cleaned for TOC to <10ppb |
| Cap Color Family | White |
| Brand | Qorpak |