Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2688393

MPN #: GLC-07881

Qorpak® 27.5 x 140mm 15 dram Amber Vial w/24-414 Green Thermoset F217 & PTFE Lined Cap, 72PK

Product Description
These Amber Glass Sample Vials are made of sturdy, UV-resistant Amber Borosilicate glass and are available with a variety of plastic screw caps. Package Quantity of 72.

PRICE
$345.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-11/16 in
Width7-1/8 in
Height15 in
Weight7
Size27.5 x 140mm
Diameter27.5mm

Product Details

Neck Finish24-414
ColorAmber
Capacity15 (60) ml
Closure TypeGreen Thermoset F217 & PTFE
SterileNo
MaterialAmber Borosilicate
DescriptionScrew Thread Vial
Package Quantity72
Manufacturers Part NumberGLC-07881
Cap Color FamilyGreen
BrandQorpak