Clear vials offer maximum visibility & are made of Type I Borosilicate glass, providing exceptional resistance to heat shock & chemical leaching. Package Quantity of 144.
Qorpak® 10 dram Vial w/attached 24-400 Green PP Hole Cap & PTFE PTFE/Silicone Septa, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 in |
| Width | 12-3/4 in |
| Height | 15-1/8 in |
| Weight | 10.4 |
| Diameter | 29.25mm |
Product Details
| Neck Finish | 24-400 |
| Color | Clear |
| Capacity | 40ml ml |
| Closure Type | PP Hole Cap & PTFE/Silicone Septa |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-01042 |
| Brand | Qorpak |