Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB516031

MPN #: 90-2459

Satco 90-2459 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, White

Product Description
(Non UL) Molded Plug - Tinned Tips - 3/4-in. Strip with 3-in. Slit No Hank - 100 Ctn. 10 Ft.

PRICE
$13.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10

Product Details

Manufacturers Part Number90-2459
ColorWhite
BrandSatco