- This is a heavy duty coil of Composite Poly Cord
- Make sure your strapping kit is always stocked with Encore's mini coils
- It is 1" Strap Width x .04" Thickness x 1475' long
- It has a break strength of 1500 lbs.
Encore Packaging Heavy Duty Composite Poly Cord, 1"W x 1475'L x 0.04" Thick, 8" Core, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1475 ft |
| Thickness | 0.04 in |
| Strap Width | 1 in |
| Core Size | 8 in |
Product Details
| Break Strength | 1500 lb/in |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PC100COMP-3 |
| Brand | Encore Packaging |