The D1510-1 10-foot One-Section Aluminum Straight Ladder has a duty rating of 300 pounds. The exclusive Alflo® rung joint means Twist-Proof® performance every time. The side rails are extra heavy duty I-beam rails and the Aluminum Traction-Tred® D rungs are slip-resistant. The rugged shoe rests flat or is held in spur position with the SHU-LOK® feature for use on hard or penetrable surfaces.
Werner 10' Type 1A Aluminum D-Rung Straight Ladder D1510-1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 19-1/2 in |
| Height | 120 in |
| Weight Capacity | 300 lbs |
| Weight | 17-1/2 lbs |
| Height to Top Step/Platform | 120 in |
| Base Width | 18 in |
| Rung Size | 1-3/4" |
Product Details
| Type | Fixed Access Ladder |
| Number of Steps | 10 |
| Color | Gray |
| Duty Rating | Type IA |
| Ladder Type | Extension Ladder w/ D-Rung |
| Material | Aluminum |
| Description | D-Rung Straight Ladder |
| Manufacturers Part Number | D1510-1 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |