The 7806 12-foot Fiberglass Combination Ladder is versatile and easy to transport yet carries a duty rating of 375 pounds. The top rung is a padded V-rung for use against a tree or a pole. The protective rubber covered end caps are mar-resistant. Nylon-coated rung wear sleeves and guides increase the ease of raising and lowering the extension. Fixed aluminum locks with bearing plates distribute the load onto the rung where it should be. The Traction-Tred® round rungs are slip-resistant.in the step ladder position, this ladder can be used by one or two people. The 375 pound duty rating applies to each side of the ladder making it ideal for the work site.
Werner 12' Type 1AA Fiberglass Combination Ladder 7806
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 |
| Width | 23-1/4 in |
| Depth | 7-1/4 in |
| Height | 6 |
| Weight Capacity | 375 lbs |
| Weight | 33-1/2 lbs |
Product Details
| Type | Multi-Use Ladder |
| Color | Orange |
| Material | Fiberglass |
| Description | Combination Ladder |
| Manufacturers Part Number | 7806 |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA and ANSI |
Related Products
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Four (4) rivets attach top to each rail ...
The M7112-1 Fiberglass Manhole Ladder features 3-foot plastic sleeves that protect the upper rails from manhole damage. These sleeves increase the longevity of the ladder. The combination rail shield and shoe protects the bottom of the rails from damage. The exclusive Alflo® rung joint means Twist-Proof® performance, and these ladders also have a duty rating of 375 pounds. The vinyl coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole. The Traction-Tred® round rungs are slip-resistant.
The Werner® P7412 Fiberglass 12-foot Platform Ladder has a rating of 300 pounds and maintains a full set of horizontals on the rear sections spaced one per foot. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach ...
The PD7308 Podium Ladder offers the same reach height as a 10-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every angle ...
The PD7308-4C Podium Ladder offers the same reach height as a 10-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every ...