John Dow Industries 10-Gallon DEF Tank For 106 Gallon Carry Tank, JDI-DEF10
Write a Review
|
Questions & Answers (0)
Product Description
This 10-gallon capacity tank makes it easy to carry and dispense DEF fluid along with diesel fuel. The Diesel Exhaust Fluid tank is molded out of rugged polyethylene and is designed to fit in storage compartment of the 106-gallon Carry tank. It is a self-contained tank that includes a separate 12 volt pump, 13 ft. dispensing hose and nozzle. It is powered by the same 12 volt source as the Carry tank with a separate power plug. No additional power cables are required.
PRICE
$645.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 23 in |
| Height | 16 in |
| Weight | 13 lbs |
| Hose Length | 13 ft |
Product Details
| Type | Carry Tank |
| Color | Blue |
| Capacity | 10 gal |
| Dispensing Method | 12V Transfer Pump |
| Material | Polyethylene |
| Description | DEF Compartment Tank |
| Manufacturers Part Number | JDI-DEF10 |
| Fuel Type | Diesel |
| Brand | John Dow Industries |
Warranty
| Warranty | 3 yr |