Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB479725

MPN #: FC-P30A-UL

30-Gallon Gas Caddy w/Air Pump, FC-P30A-UL

Product Description
30-Gallon Gas Caddy With Air Pump

Features:
  • 30-gallon steel tank, bright red, durable, chemical-resistant epoxy powder-coat finish
  • Air motor uses quick-connect air supply
  • Unleaded, kerosene, ethanol E85, diesel, and bio-diesel fuels
  • Gas caddy and air motor Factory Mutual (FM) Approved, complies with OSHA guidelines
  • 10" heavy-duty rear wheels and 5" locking front casters
  • Integral filter system to filter pumped fluid in and out of the tank
  • Filter elements available in 1, 10, and 30 micron
  • Air Motor/Pump Approximate Flow: 7gpm @ 60 psi
  • One gallon for every 12 revolutions
  • 14 Gauge Steel Tank
PRICE
$5,269.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width24 in
Height44 in
Weight165 lbs
Wheel Diameter5 Front & 10 Rear in

Product Details

TypeCaddy With Air Pump
ColorRed
Capacity30 gal
MaterialSteel
Manufacturers Part NumberFC-P30A-UL
Fuel TypeGasoline
BrandJohn Dow Industries

Compliance & Certifications

CertificationsUL Listed