Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WBB3774470

MPN #: DEFCBN0130

Western Global® DEFCube 136 Gallon DEF Transfer Tank, Double Walled

Product Description
The DEFCube is a transportable, double walled Diesel Exhaust Fluid (DEF) transfer tank. Built to weather extreme environments, the DEFCube is a rugged solution for auxiliary DEF dispensing and replenishment needs, ideal for supporting Tier-4 diesel generators and other non-road mobile machinery. With fuel capacity of 136 Gallons the DEFCBN0130 includes (1) DEF130 DEFCube and (1) Level Gauge.

Features:
  • Rugged: Steel outer shell protects DEF in even the most extreme environments
  • 110% Contained: Carbon steel outer tank & poly inner tank keep DEF secure
  • Portable: Corner brackets and four-way fork pockets for easy maneuvering around the jobsite
  • Secure: Lockable cabinet reduces theft of equipment or DEF.


PRICE
$8,505.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width46 in
Height45 in
Weight758 lbs

Product Details

TypeDEF Tank
ColorBlue
Capacity136 gal
MaterialSteel/Poly
Package Quantity1
Manufacturers Part NumberDEFCBN0130
Fuel TypeDiesel Exhaust Fluid
BrandWestern Global

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL142, CAN/ULC-S601