- Tools complete with Tools@Height attachment Point
- Diamond-shaped, flat top jaw serrations hold wire firmly and resist nicking material being worked on
- Diagonal nose configurations & "mini" frame allows access in tight quarters
- Automatic return feature retracts automatically, speeding up operation use and reducing operator fatigue
- Heat-treated cutting edge holds it edge for cutting tough (up to 1/16") stainless steel and safety wire
- One hand operation allows for operator closing and locking with minimum of handle force
- High carbon alloy steel forging are used for maximum durability and long life
- Used by: Contractors & mechanics for construction & auto repair, Municipalities for safe prying, lifting & digging, Fire & Police - Forcible entry
Williams® Wire Twister/Cutter with Safety Ring, 1/16" Cutting Capacity, 8-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Weight | 0.5 |
| Size | 8-1/2 in |
Product Details
| Type | General Purpose |
| Handle Material | Steel |
| Material | Steel |
| Description | Wire Twister/Cutter |
| Manufacturers Part Number | JHWWTC-11-TH |
| Brand | Williams |