Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wiss

Model # :WBB3078581

MPN #: CW7T

Crescent Wiss® 7-1/2" Titanium Coated Tradesman Utility Shears - Pkg Qty 4

Product Description
The Crescent Wiss® utility shears feature premium steel blades, precision-engineered with knife-like edges to deliver ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life and their compact design is made for easy portability. A serrated bottom blade grips material for better control and cleaner cuts, while spring loaded design and optimized handle contact points improve comfort and reduce fatigue. A quick release ergonomic latch that locks the shears closed for transport and soft-grip TPR handles are added safety and comfort features. Crescent Wiss® Utility Shears are the perfect choice when you need exceptional cutting power in a compact tool.

Features:
  • Heavy duty blades feature premium grade stainless steel and are precision-engineered for knife-like cutting edges
  • Compact 7.5" design allows for easy storage and provides excellent portability
  • Titanium-coated blades provide corrosion resistance and are 3X harder than steel for durability and tool life
  • Quick-release ergonomic latch provides consistent easy operation and secures the tool in the closed and locked position for safe storage
  • TPR comfort grip handles with soft-grip texture provide best-in-class comfort and control
  • Touch point ergonomics optimize hand and finger contact points in handles to maximize fit, control, and user ergonomics


PRICE
$76.00  Sold in packages of 4 / $19.00 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2
Blade Length2 in

Product Details

TypeTradesman Shears
Handle MaterialGlass Filled Nylon
DescriptionTradesman Utility Shears
Blade MaterialSteel
BrandWiss