10"L X 3"W Stainless Steel Taping Knife, Comfort Grip Handle
Write a Review
|
Questions & Answers (0)
Product Description
. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Fully hardened to the proper flex and fastened to non-rusting aluminum backing; 3" high stainless steel blade; Erogonomically designed comfort grip handle for less user fatigue. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Fully hardened to the proper flex and fastened to non-rusting aluminum backing; 3" high stainless steel blade; Erogonomically designed comfort grip handle for less user fatigue. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$20.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3 in |
| Height | 10 in |
| Blade Width | 10 in |
Product Details
| Material | Stainless Steel |
| Description | Taping Knife |
| Color | Multi-Colored |
| Handle Type | Comfort Grip |
| Brand | Bon Tool |