Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB1505183

MPN #: 25WG54/E

J.W. Winco Stainless Steel Fixed Handle W/ Threaded Stud, 25mm Diameter, 80mm Length

Product Description
J.W. Winco DIN39-ST Steel Fixed Handle W/Threaded Stud 25mm Diameter 80mm Length M10x1.5

Standard fixed handles DIN 39 are used in applications where a positive non-revolving grip is required. For use on this handle: DIN 911 hex keys available.

PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80
Dimension L214 in
Dimension L310 in
Dimension L180 in
ThreadM10 x 1.5 in
Diameter25
Dimension D125 in

Product Details

TypeThreaded Stud
SeriesDIN39-ST
MaterialSteel
DescriptionFixed Handle
Manufacturers Part Number25WG54/E
Int. Hex0.2 in
BrandJ.W. Winco