Bradley® S30-071 Eyewash Handle Prepack, Stainless Steel, 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Replacement stainless steel eyewash handle with hardware for use with Bradley eyewashes and combination drench shower and eyewash units.
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Eyewash Handle |
| Color | Silver |
| Manufacturers Part Number | S30-071 |
| For Use With | Eyewashes/Combination Drench Shower/Eyewash Units |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |