Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB313867

MPN #: 1483BP1106

Safety Series™ Lockout Stations, Master Lock® 1483BP1106

Product Description
10-Lock Station
  • Exclusive translucent cover protects contents
  • Easy to carry, zippered pouch holds a worker's personal padlocks and other small lockout devices
  • Innovative hinge holds cover open for easy product selection
  • Integrated, one - piece molded construction eliminates loose parts
  • Key registration card included to track and record all key codes in the facility
  • Lockable to prevent loss of valuable safety lockout padlocks
  • Reinforced snap lock clips provide easy padlock and hasp storage and removal
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • Includes: (10) 1106RED Padlocks, (2) 420 Hasps, (2) 497A Tags (12/pk)
PRICE
$482.57

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth1-3/4 in
Height15-1/2 in

Product Details

Number of Padlocks4
TypeLockout Station
Padlock Capacity2
ColorYellow
Number of Tags12
IncludesSupplies
MaterialPolycarbonate
DescriptionLockout Station
Package Quantity1
Number of Hasps2
BrandMaster Lock