- Safety Lockout covered padlock station with 20 of the 410RED Zenex™ padlocks, keyed different
- Also contains 4 - 420 hasps and 4 bags (12/bag) of the 497A tags
- Exclusive lockable translucent cover protects contents from dust and grime and ensures the lockout padlocks are there when you need them
- Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
- One piece molded construction means no glued hanger clips or tag pockets to ever come loose
- Reinforced snap-on clips provide easy padlock and hasp storage and removal
- Zenex padlock includes front and rear labels in English, Spanish and French
- Station measures 22" high x 22" wide x 1-3/4" deep (55.8cm x 55.8cm x 4.4cm)
- Includes a no-charge Safety Lockout Padlock Key Charting System - simply return the enclosed mail-in card after your purchase. Master Lock will supply a Registered System number, maintain a record of the padlock key cuts provided with your station and ensure that there is no duplication on your future orders of safety padlocks.
- Preventing key duplications in your lockout programs is critical
Master Lock® Zenex Padlock Station, 20 Lock
|
Questions & Answers (0)
Product Description
Features
PRICE
$890.08
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 1-3/4 in |
| Height | 22 in |
Product Details
| Number of Padlocks | 20 |
| Type | Lockout Station |
| Padlock Capacity | 4 |
| Color | Yellow |
| Material | Polycarbonate |
| Description | Zenex Padlock Statio |
| Package Quantity | 1 |
| Manufacturers Part Number | 1484BP410 |
| Number of Labels | 4 Packs |
| Number of Hasps | 4 |
| Brand | Master Lock |