Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245331

MPN #: S1850

Master Lock® Lockout Station, Unfilled, S1850

Product Description
The Master Lock No. S1850 Lockout Station, unfilled, features durable construction to ensure long life in manufacturing facilities and covered compartments to protect devices and keep out dust and grime. Unit is lockable for security. Use a combination padlock to limit access to authorized employees.

Features:
  • Lockout Station
  • Large capacity lockout station holds departmental lockout needs
  • 8 hanger clips holds 2 safety padlocks or lockout hasps each
  • Holes provided along bottom for optional peg hook hangers to hang bulky devices
  • Lockable - use a combination padlock to limit access to authorized employees
  • Lockout station comes unfilled
  • Measures 23.5in wide x 15.5in tall x 4.5in deep (596mm x 393mm x 114mm)
PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLockout Station
MaterialPolycarbonate
Package Quantity1
DescriptionLockout Station
ColorYellow
Manufacturers Part NumberS1850
BrandMaster Lock