Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245324

MPN #: 1483B

Master Lock® 10 Padlock Station With Cover, Unfilled 1483B

Product Description
The Master Lock No. 1483B Safety Lockout Covered Padlock Station, unfilled, allows you to add ten padlocks of your choice. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resilient polycarbonate material to provide twice the heat resistance and quadruple the impact strength of typical stations. The exclusive translucent cover protects contents and is lockable to prevent loss of valuable products.

Features:
  • Unfilled: add padlocks of your choice
  • Safety lockout padlock station designed for 10 padlocks
  • Integrated, one-piece molded construction eliminates loose parts
  • Resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations
  • Reinforced snap-on clips provide easy padlock and hasp storage and removal
  • Translucent lockable cover protects contents from dust
  • Station measures 15-1/2" high x 22" wide x 1-3/4" deep (39.3cm x 55.8cm x 4.4cm)
PRICE
$163.17

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLockout Padlock Station
MaterialPolycarbonate
Package Quantity1
Description10 Padlock Station With Cover
ColorYellow
Manufacturers Part Number1483B
BrandMaster Lock