- Includes 10 Wrenches
- Sizes: 5/32, 3/16, 13/64, 7/32, 15/64, 1/4, 9/32, 5/16, 3/8, 7/16
- Excellent wrench for fast turning of fasteners in limited clearance areas
- Box and open end openings are identical size
- High polish chrome textured finish provides great feel and wipes clean easily
Williams® 10 Piece 5/32" - 7/16" 6, 12-Point Miniature Combination Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32" - 7/16" |
Product Details
| Type | Combination Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 10 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 6,12 |
| Material | Steel |
| Manufacturers Part Number | JHWWS-MID10 |
| Brand | Williams |