Stanley 85-927 6 Piece Full Polish Combination Wrench Set, 12 Point
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 85-927, 6 Piece Full Polish Combination Wrench Set, 12 Point
In plastic storage rack. Includes:1/4, 3/8, 7/16, 1/2, 9/16, 5/8 Inch.
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Size | Various (Set) in |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4"-5/8" |
Product Details
| Type | Combination Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 6 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Chrome Steel |
| Description | Full Polish Combination Wrench Set, 12 Point, 6 Pcs |
| Ratcheting | No |
| Manufacturers Part Number | 85-927 |
| Brand | Stanley |