Milwaukee 10" Pneumatic Tire
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee 10" Pneumatic Tire is a rugged, high-performance replacement wheel designed to keep your hand truck rolling smoothly over rough terrain and uneven surfaces. Built with a durable air-filled tire and sturdy steel hub, this 10" wheel features quality 5/8" ball bearings for dependable, low-friction rotation and a 400 lb load rating per wheel. Its pneumatic construction cushions shocks and bumps, making heavy-load transport easier and more comfortable whether you're navigating job sites, warehouses, or driveways.
PRICE
$29.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DC3339 |
| Wheel Type | 1 Rigid |
| Brand | Milwaukee |
Warranty
| Warranty | 1 |