Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3788378

MPN #: 930148

Magliner® 10" Puncture Proof Wheel For Powered Stair Climbing Hand Truck

Product Description
Eliminate flat tire downtime on your Magliner® Powered Stair Climbing Hand Truck with this 10-inch puncture proof wheel. The solid construction handles small bumps, cracks, and obstacles while providing reliable, maintenance-free performance on all surfaces.

Features:
  • 10" Diameter x 3-1/2" wide
  • 20mm Bearing Size
  • Puncture proof construction - no flats, no air required
  • Works well on all surfaces including rough terrain
  • Designed for Powered Stair Climbing Hand Trucks
  • Excellent alternative to pneumatic wheels in puncture-prone environments
Covered by Magliner's® standard 1-year warranty on replacement parts.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Weight5 lbs
Wheel Diameter10 in
Bearing Size13/16 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
MaterialMicrocellular Foam
Package Quantity1
ColorGray
Manufacturers Part Number930148
BrandMagliner

Warranty

Warranty1 Year