- SOFT, THICK and ABSORBENT paper towel that delivers quality and performance
- LONG LASTING ROLLS help reduce the time spent refilling and minimize the need for maintenance
- REDUCE WASTE with the ability to adjust dispensed sheet length, resulting in less towels used
- COMPATIBLE with enMotion® 10" paper towel dispensers 59462A, 59407A, 59460A, 59488A, 59447A, 59487A
- CONTAINS at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
- UL ECOLOGO® Certified for reduced environmental impact
- THIS PRODUCT MEETS Green Seal™ Standard GS-1 based on chlorine free processing energy and water efficiency and content of 100% recovered material with a minimum of 50% post-consumer material GreenSeal.org
- USDA Certified Biobased product
- CAN help earn LEED® credits
enMotion® 10" Recycled Paper Towel Rolls By GP Pro, Brown, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
These cost-effective, high-quality roll towels are specifically engineered to be used with our enMotion® Wall-Mount Automated Towel Dispenser or enMotion® Impulse® 10 Towel Dispenser (sold separately) to provide reliable towel dispensing at the wave of a hand. Choose these towels for dependable, cost-saving performance and customer satisfaction.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 ft |
| Width | 10 in |
| Weight | 6 lbs |
Product Details
| Material | Recycled Fiber |
| Package Quantity | 6 Rolls/Case |
| Description | Recycled Paper Towel Rolls |
| Color | Brown |
| Manufacturers Part Number | 89480 |
| For Use With | 59462A, 59407A, 59460A, 59488A, 59447A, 59487A |
| Paper Type | Non-Perforated Roll |
| Brand | enMotion |