Model # :WBB1529515
MPN #: GJO23600
Centerpull Paper Towels 2 Ply 7-3/5" x 10", 600 Sheets/Roll, 6 Rolls/Case - GJO23600
|
Questions & Answers (0)
Product Description
Centerpull Paper Towels 2 Ply 7-3/5" x 10", 600 Sheets/Roll, 6 Rolls/Case - GJO23600
Centerpull towels are great for the washroom as an alternative to folded towels. You can pull the towels from different angles and only touch one towel at a time. Towels are made with nonchlorine bleaching and from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines.
Centerpull towels are great for the washroom as an alternative to folded towels. You can pull the towels from different angles and only touch one towel at a time. Towels are made with nonchlorine bleaching and from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 380 ft |
| Width | 7-1/2 in |
| Weight | 15-9/10 lbs |
| Sheet Length | 10 in |
| Sheet Width | 7-1/2 in |
| Core Size | 3.02 in |
Product Details
| Color | White |
| Style | 2 Ply |
| Number of Sheets | 600 |
| Size Type | 600 |
| Material | Recycled Fiber |
| Description | Center Pull |
| Package Quantity | 6 |
| Manufacturers Part Number | GJO23600 |