Marcal PRO® Recycled Folded Paper Towels, 9-1/4x9 1/2, Multi-Fold, White, 16/CS -P200
Marcal PRO®100% Recycled Universal Folded Paper Towels are the sustainable, reliable and affordable choice for hospitality, retail establishments, restaurants and commercial facilities. Universal towels fit most standard folded towel dispensers. Towels are strong, absorbent and low linting. Marcal PRO®folded paper towels are whitened without chemicals and no added dyes or fragrances, and are hypoallergenic. Made from 100% recycled material with minimum 50% post-consumer content. Meets Green Seal standard GS-1 and exceeds EPA minimum guidelines.
Marcal PRO® 100% Recycled Folded Paper Towels, 9-1/4x9 1/2, Multi-Fold, White, 16/Case -P200B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 9-1/2 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 4000 |
| Size Type | 250 Sheets/Pack |
| Material | Paper |
| Package Quantity | 16/Case |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | P200B |
| Percent Recycled Content | 100% |
| Brand | Marcal |