Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3250107

MPN #: MK-UMB-TRQ

Hiland 10' Solar Market Umbrella with LED Lights, Turquoise

Product Description
Say hello to fresh air while in the comfort of shade provided by the Hiland Market Umbrella in a stunning turquoise color. The 10 foot diameter makes the umbrella perfect for any deck, garden, poolside, outdoor business seating, or just to relax in your lawn on a summer day. Maximize your comfort as this umbrella is water proof, UV-resistant, and can tilt to provide optimal shade for whatever the situation. LED lights allow you to continue enjoying the outdoors after the sun goes down. The steel frame ensures maximum durability. Get ready to enjoy being outdoors again all while maintaining an enjoyable comfort level.

Features:
  • Crank Adjustment
  • Solar Panel Powered LED Lights on all Eight Ribs( 3 each, 24 total)
  • Tie down strap
  • Base fits 1.5" -to- 1.75: pole


PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width118-3/16 in
Height106 in
Weight15 lbs
Size10 ft

Product Details

TypeMarket Umbrella
ColorTurquoise
TiltYes
Pole Color FamilyBlack
Pole MaterialSteel
Manufacturers Part NumberMK-UMB-TRQ
ShapeOctagon
Top MaterialPolyester
BrandHiland

Warranty

Warranty1 Year