Grosfillex® Windmaster 9' Fiberglass Outdoor Umbrella - Orange
|
Questions & Answers (0)
Product Description
• Heavy duty aluminum pole for extra strength and wind resilience
• Replaceable fiberglass ribs to bend but not break
• Colorfast, easy to maintain Recacril® Marine Grade solution-dyed acrylic fabric
These top-of-the-line umbrellas feature colorfast Recacril® Marine Grade acrylic fabric to meet the demands of exterior use. Replaceable fabric and fiberglass ribs combined with a heavy-duty aluminum pole for extra strength and long life. The new hooked pin allows for easy pulley cord tie-up, and we've added holes for additional adjustment points.
• Replaceable fiberglass ribs to bend but not break
• Colorfast, easy to maintain Recacril® Marine Grade solution-dyed acrylic fabric
These top-of-the-line umbrellas feature colorfast Recacril® Marine Grade acrylic fabric to meet the demands of exterior use. Replaceable fabric and fiberglass ribs combined with a heavy-duty aluminum pole for extra strength and long life. The new hooked pin allows for easy pulley cord tie-up, and we've added holes for additional adjustment points.
PRICE
$635.00
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 98 in |
| Weight | 23.2 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Market Umbrella |
| Color | Orange |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Bronze |
| Pole Material | Aluminum |
| Manufacturers Part Number | 98801931 |
| Collection | Windmaster |
| Rib Material | Fiberglass |
| Shape | Round |
| Top Material | Acrylic |
| Brand | Grosfillex |
Warranty
| Warranty | 3 Years Replacement / 5 Years Fade on Fabric |