M&W 10' Spread Beam Fixed - 20,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Spread Beams are ideal for use in construction and industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads. They act as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, cylinders and machinery. Provides added stability when lifting critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees (60 degrees recommended). Features equipped RFID tracking chip and swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. All lifting equipment individually proof loaded per OSHA requirements and shipped with certification paperwork.
PRICE
$3,099.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 20000 lbs |
| Weight | 170 lbs |
| Spread | 120 in |
| Dimension A | 1.66 in |
| Head Room | 11 in |
| Dimension C | 1 in |
| Dimension E | 1.31 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 13147 |
| Brand | M&W |