M&W 4-6' Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
M&W Spread Beam Telescoping Adjustable - 10,000 Lb. Capacity
Made of solid steel for long lasting durability and dependability. Telescoping beam with adjustable spread of 48 inches to 72 inches with headroom of 6.53 inches. Acts as a crosspiece for spacing hooks or chains to hold loads such as bars, racks, rolls, cylinders and machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Minimum horizontal top rigging angle 45 degrees. 60 degrees recommended. Comes standard with swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. Shipped with certification paperwork. RFID tracking chip equipped. Capacity is 10,000 lbs. Spread is 48 to 72.
Made of solid steel for long lasting durability and dependability. Telescoping beam with adjustable spread of 48 inches to 72 inches with headroom of 6.53 inches. Acts as a crosspiece for spacing hooks or chains to hold loads such as bars, racks, rolls, cylinders and machinery. Provides added-stability lifting of critical loads in applications with ample headroom. Minimum horizontal top rigging angle 45 degrees. 60 degrees recommended. Comes standard with swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. Shipped with certification paperwork. RFID tracking chip equipped. Capacity is 10,000 lbs. Spread is 48 to 72.
PRICE
$3,399.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10000 lbs |
| Weight | 60 lbs |
| Spread | 48 to 72 in |
| Dimension A | 1.25 in |
| Head Room | 6-1/2 in |
| Dimension C | 0.75 in |
| Dimension E | 1.08 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 12834 |
| Brand | M&W |