Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Marathon Industries

Model # :WBB639926

MPN #: 00302

Marathon 00302 Flat-Free 10" Swivel Caster

Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.

PROMOTIONAL PRICE
$41.72

was $57.95
Save $16.23 (28%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3.3 in
Height12 in
Weight Capacity300 lbs
Weight8 lbs
Tire Size10 in
Plate Size4-1/2 x 4 in
Bolt Spacing2.68 to 2.84 x 3 to 3.5 in
Bearing Size5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeNo Brake Included
ColorGray
Caster TypeSwivel
Caster Rig MaterialSteel
Tread DesignSawtooth
Style10" Swivel Caster
Caster IndexPneumatic
Hub Type4" Centered
Package Quantity1
Manufacturers Part Number00302
Rim TypeSteel
BrandMarathon Industries

Warranty

Warranty6 Months Free of Manufacturer Defects