Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Industries

Model # :WBB639925

MPN #: 00301

Marathon 00301 Flat-Free 10" Rigid Caster

Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.

PRICE
$48.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3.3 in
Height12 in
Weight Capacity300 lbs
Weight8 lbs
Tire Size10 in
Bearing Size5/8 in
Wheel Diameter10
Plate Size4-1/2 x 4 in
Bolt Spacing2.68 to 2.84 x 3 to 3.5 in

Product Details

Assembly RequiredNo
Brake TypeNo Brake Included
Tread DesignSawtooth
Caster IndexPneumatic
Manufacturers Part Number00301
Rim TypeSteel
BrandMarathon Industries
Wheel MaterialPolyurethane
TypeMedium Duty
ColorGray
Caster TypeRigid
Caster Rig MaterialSteel
Style10" Rigid Caster
Hub Type4" Centered
Package Quantity1

Warranty

Warranty6 Months Free of Manufacturer Defects